Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vulcan Hart Thermostat W/Dial D1/D18, 3/16 X 12, 60 115119G3

Thermostat W/Dial D1/D18, 3/16 X 12, 60 (Discontinued)

  • Mfr # 115119G3
  • Zoro # G802273012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115119G3
Zoro #
G802273012
UPC #
-
Country of Origin
Mexico

Description

[ Type - D1/D18 ] [ Temp 300-700 ] [ Bulb 3/16" X 12";Tin/Zinc ] [ Cap 60" ] [ Mount W/ Front Ears] ;Dial Included [ Dial A253, K-131, # 22-1008 Off-700-300 ];Light Included D173, # 38-1068, ;[ Includes Bezel A557, K-160, # 26-4088;For Red Knob, [ 2" Dia ] [ Off-10-1] [Mount .187"] [Flat;Left ] Use # 22-1271;D1'D18 T'Stat, Dpst For Ac Operation, 4 Terminal;Used In Applications Requiring High Current.;Bakers Pride;Oven Where Applicable.;Vulcan Grill Series: Vr (On Elec Range).;Oven Vo-444P (After 10/72)~; Vo004, Vo008 Pizza.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.