Thermostat W/Diald1/D18, 3/16 X 13, 60 For - Part# 115119G2

  • Mfr # 115119G2

  • Zoro # G602269642


product price:  $425.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115119G2
Zoro #
G602269642
UPC #
-
Country of Origin
Mexico

Description

[ Type - D1/D18 ] [ Temp 100-550 ] [ Bulb 3/16" X 13";Tin/Zinc ] [ Cap 60" ] [ Mount W/ Front Ears] ;[ Pilot Light, Dial & Bezel Included ]; [ Dial A250, K-163, # 22-1005 Off-550-100 ];[ Bezel A557, K-160, # 26-4088 [ Light D173, # 38-1068;D1'D18 T'Stat, Dpst For Ac Operation, 4 Terminal;Used In Applications Requiring High Current.;Bakers Pride Oven Countertop Electric (Where Applicable);Garland Oven Series: 36E Heavy Duty Ranges. Series: E2000.;Vulcan Broiler Series: Vb.;Grill Series: Ve.;Oven Series: Vr~; Models Vo004, Vo008 Non Pizza.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.