Top Grate, Gray, 24 in H
- Mfr # 00-720971-00024
- Zoro # G7336734
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Gas Charbroiler, Wolf Gas Charbroiler
For Use With Mfr. Model Number
ACB25, ACB36, ACB47, ACB60, ACB72, VACB25, VACB36, VACB47, VACB60, VACB72
Fits Brand
Vulcan Hart
Color
Gray
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-720971-00024
- Zoro #
- G7336734
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24 in
- Overall Height
- 24 in
Details
- Item
- Top Grate
- For Use With
- Vulcan Gas Charbroiler, Wolf Gas Charbroiler
- For Use With Mfr. Model Number
- ACB25, ACB36, ACB47, ACB60, ACB72, VACB25, VACB36, VACB47, VACB60, VACB72
- Fits Brand
- Vulcan Hart
- Color
- Gray
- Product Type
- Top Grate
- Compatible with Manufacturer Model Number
- ACB25, ACB36, ACB47, ACB60, ACB72, VACB25, VACB36, VACB47, VACB60, VACB72
- Compatible Manufacturer Model Number
- ACB25, ACB36, ACB47, ACB60, ACB72, VACB25, VACB36, VACB47, VACB60, VACB72
- Compatible Manufacturer Part Number
- ACB25, ACB36, ACB47, ACB60, ACB72, VACB25, VACB36, VACB47, VACB60, VACB72
- Compatible with Mfr. Model No.
- ACB25, ACB36, ACB47, ACB60, ACB72, VACB25, VACB36, VACB47, VACB60, VACB72
- For Use with Mfr Model Number
- ACB25, ACB36, ACB47, ACB60, ACB72, VACB25, VACB36, VACB47, VACB60, VACB72
- Compatible with Manufacturer Model No.
- ACB25, ACB36, ACB47, ACB60, ACB72, VACB25, VACB36, VACB47, VACB60, VACB72
- Compatible Pump Manufacturer Part Number
- ACB25, ACB36, ACB47, ACB60, ACB72, VACB25, VACB36, VACB47, VACB60, VACB72
- Compatible Mfr. Model Number
- ACB25, ACB36, ACB47, ACB60, ACB72, VACB25, VACB36, VACB47, VACB60, VACB72
- For Manufacturer Part Number
- ACB25, ACB36, ACB47, ACB60, ACB72, VACB25, VACB36, VACB47, VACB60, VACB72
- Compatible with Mfr. Model Number
- ACB25, ACB36, ACB47, ACB60, ACB72, VACB25, VACB36, VACB47, VACB60, VACB72
- Compatible Product Type
- Vulcan Gas Charbroiler, Wolf Gas Charbroiler
- Wire Color
- Gray
Description
Top Grate, Burner Size Included Not Applicable, For Use With Vulcan Gas Charbroiler, Wolf Gas Charbroiler, Product Type Top Grate, Color Gray, Compatible with Manufacturer Model Number ACB25, ACB36, ACB47, ACB60, ACB72, VACB25, VACB36, VACB47, VACB60, VACB72, Overall Height 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.