Trap, 1/2 Radiator
Mfr # 00-880016-00011
Zoro # G7335176
product price: $592.99
/ea
Free Shipping & Returns
Key Features
For Use With
Boiler Base Steamer, GA Series Steamer, Gas Convection Steamer
For Use With Mfr. Model Number
C24GA10, C24GA6, MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5
Fits Brand
Vulcan Hart
Height
1/2 in
Product Type
Steam Trap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-880016-00011
Zoro #
G7335176
UPC #
-
Country of Origin
United States
Dimensions
Height
1/2 in
Overall Height
1/2 in
Details
Item
Trap,1/2 Radiator
For Use With
Boiler Base Steamer, GA Series Steamer, Gas Convection Steamer
For Use With Mfr. Model Number
C24GA10, C24GA6, MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5
Fits Brand
Vulcan Hart
Product Type
Steam Trap
Compatible with Manufacturer Model Number
C24GA10, C24GA6, MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5
For Use with Mfr Model Number
C24GA10, C24GA6, MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5
Compatible Manufacturer Part Number
C24GA10, C24GA6, MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5
Compatible with Mfr. Model No.
C24GA10, C24GA6, MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5
Compatible Manufacturer Model Number
C24GA10, C24GA6, MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5
Compatible with Manufacturer Model No.
C24GA10, C24GA6, MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5
Compatible Pump Manufacturer Part Number
C24GA10, C24GA6, MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5
Compatible Mfr. Model Number
C24GA10, C24GA6, MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5
Description
Trap,1/2 Radiator, For Use With Boiler Base Steamer, GA Series Steamer, Gas Convection Steamer, Product Type Steam Trap, Compatible with Manufacturer Model Number C24GA10, C24GA6, MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5, Overall Height 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.