Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube, Flex 1/4 O.D. - 12

  • Mfr # 00-426505-00012

  • Zoro # G7325762


product price: $27.69
/ea

Key Features

For Use With
Endurance Series 6-Burner 36 in Gas Range, Gas Fryer, Gas Fryer with Kleenscreen PLUS, Gas Griddle, Gas Range, GR Series Gas Fryer with Millivolt Controls, Six Burner Range with Convection Oven, Vulcan Endurance Gas Restaurant Range, Vulcan Endurance Gas Restaurant Range with Standard Oven, Wolf Challenger Gas Restaurant Range, Wolf Challenger Gas Restaurant Range with Standard Oven
For Use With Mfr. Model Number
1GRS45
Fits Brand
Vulcan Hart
Height
12 in
Product Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-426505-00012
Zoro #
G7325762
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Overall Height
12 in

Details

Item
Tube,Flex 1/4 O.D. - 12
For Use With
Endurance Series 6-Burner 36 in Gas Range, Gas Fryer, Gas Fryer with Kleenscreen PLUS, Gas Griddle, Gas Range, GR Series Gas Fryer with Millivolt Controls, Six Burner Range with Convection Oven, Vulcan Endurance Gas Restaurant Range, Vulcan Endurance Gas Restaurant Range with Standard Oven, Wolf Challenger Gas Restaurant Range, Wolf Challenger Gas Restaurant Range with Standard Oven
For Use With Mfr. Model Number
1GRS45
Fits Brand
Vulcan Hart
Product Type
Tube
Compatible with Manufacturer Model Number
12, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 24S, 36C, 36S, 3GR45MF, 48C, 48S, 48SS, 60, 60CS, 60SC, 60SS, 72, 72CC, 72CS, 72SC, 72SS, 924A, 936A, 948A, 960A, 972A, C12, C24S, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SC, C60SS, C72CC, C72CS, C72SC, C72SS, G24S, G36C, G36S, G48C, G48S, G48SS, G60, G72, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR45, GR65, GR85
For Use with Mfr Model Number
12, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 24S, 36C, 36S, 3GR45MF, 48C, 48S, 48SS, 60, 60CS, 60SC, 60SS, 72, 72CC, 72CS, 72SC, 72SS, 924A, 936A, 948A, 960A, 972A, C12, C24S, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SC, C60SS, C72CC, C72CS, C72SC, C72SS, G24S, G36C, G36S, G48C, G48S, G48SS, G60, G72, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR45, GR65, GR85
Compatible Manufacturer Part Number
12, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 24S, 36C, 36S, 3GR45MF, 48C, 48S, 48SS, 60, 60CS, 60SC, 60SS, 72, 72CC, 72CS, 72SC, 72SS, 924A, 936A, 948A, 960A, 972A, C12, C24S, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SC, C60SS, C72CC, C72CS, C72SC, C72SS, G24S, G36C, G36S, G48C, G48S, G48SS, G60, G72, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR45, GR65, GR85
Compatible with Mfr. Model No.
12, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 24S, 36C, 36S, 3GR45MF, 48C, 48S, 48SS, 60, 60CS, 60SC, 60SS, 72, 72CC, 72CS, 72SC, 72SS, 924A, 936A, 948A, 960A, 972A, C12, C24S, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SC, C60SS, C72CC, C72CS, C72SC, C72SS, G24S, G36C, G36S, G48C, G48S, G48SS, G60, G72, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR45, GR65, GR85
Compatible Manufacturer Model Number
12, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 24S, 36C, 36S, 3GR45MF, 48C, 48S, 48SS, 60, 60CS, 60SC, 60SS, 72, 72CC, 72CS, 72SC, 72SS, 924A, 936A, 948A, 960A, 972A, C12, C24S, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SC, C60SS, C72CC, C72CS, C72SC, C72SS, G24S, G36C, G36S, G48C, G48S, G48SS, G60, G72, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR45, GR65, GR85
Compatible with Manufacturer Model No.
12, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 24S, 36C, 36S, 3GR45MF, 48C, 48S, 48SS, 60, 60CS, 60SC, 60SS, 72, 72CC, 72CS, 72SC, 72SS, 924A, 936A, 948A, 960A, 972A, C12, C24S, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SC, C60SS, C72CC, C72CS, C72SC, C72SS, G24S, G36C, G36S, G48C, G48S, G48SS, G60, G72, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR45, GR65, GR85
Compatible Pump Manufacturer Part Number
12, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 24S, 36C, 36S, 3GR45MF, 48C, 48S, 48SS, 60, 60CS, 60SC, 60SS, 72, 72CC, 72CS, 72SC, 72SS, 924A, 936A, 948A, 960A, 972A, C12, C24S, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SC, C60SS, C72CC, C72CS, C72SC, C72SS, G24S, G36C, G36S, G48C, G48S, G48SS, G60, G72, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR45, GR65, GR85
Compatible Mfr. Model Number
12, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 24S, 36C, 36S, 3GR45MF, 48C, 48S, 48SS, 60, 60CS, 60SC, 60SS, 72, 72CC, 72CS, 72SC, 72SS, 924A, 936A, 948A, 960A, 972A, C12, C24S, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SC, C60SS, C72CC, C72CS, C72SC, C72SS, G24S, G36C, G36S, G48C, G48S, G48SS, G60, G72, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR45, GR65, GR85

Description

Tube,Flex 1/4 O.D. - 12, For Use With Endurance Series 6-Burner 36 in Gas Range, Gas Fryer, Gas Fryer with Kleenscreen PLUS, Gas Griddle, Gas Range, GR Series Gas Fryer with Millivolt Controls, Six Burner Range with Convection Oven, Vulcan Endurance Gas Restaurant Range, Vulcan Endurance Gas Restaurant Range with Standard Oven, Wolf Challenger Gas Restaurant Range, Wolf Challenger Gas Restaurant Range with Standard Oven, Product Type Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.