Valve
Mfr # 00-819297
Zoro # G7349221
product price: $279.99
/ea
Free Shipping & Returns
Key Features
For Use With
Gas Griddle
For Use With Mfr. Model Number
924A, 936A, 948A, 960A, 972A, MGG24, MGG36, MGG48
Fits Brand
Vulcan Hart
Color
Gray
Product Type
Gas Solenoid Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-819297
Zoro #
G7349221
UPC #
-
Country of Origin
Mexico
Details
Item
Gas Solenoid Valve
For Use With
Gas Griddle
For Use With Mfr. Model Number
924A, 936A, 948A, 960A, 972A, MGG24, MGG36, MGG48
Fits Brand
Vulcan Hart
Color
Gray
Product Type
Gas Solenoid Valve
Compatible with Manufacturer Model Number
924A, 936A, 948A, 960A, 972A, MGG24, MGG36, MGG48
Compatible with Mfr. Model No.
924A, 936A, 948A, 960A, 972A, MGG24, MGG36, MGG48
For Use with Mfr Model Number
924A, 936A, 948A, 960A, 972A, MGG24, MGG36, MGG48
Compatible Manufacturer Part Number
924A, 936A, 948A, 960A, 972A, MGG24, MGG36, MGG48
Compatible Manufacturer Model Number
924A, 936A, 948A, 960A, 972A, MGG24, MGG36, MGG48
Compatible with Manufacturer Model No.
924A, 936A, 948A, 960A, 972A, MGG24, MGG36, MGG48
Compatible Pump Manufacturer Part Number
924A, 936A, 948A, 960A, 972A, MGG24, MGG36, MGG48
Compatible Mfr. Model Number
924A, 936A, 948A, 960A, 972A, MGG24, MGG36, MGG48
Description
Gas Solenoid Valve, For Use With Gas Griddle, Product Type Gas Solenoid Valve, Color Gray, Compatible Manufacturer Model Number 924A, 936A, 948A, 960A, 972A, MGG24, MGG36, MGG48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.