Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Combination, Lp

  • Mfr # 00-410841-00023

  • Zoro # G7381595


product price: $398.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fryers
For Use With Mfr. Model Number
1GR45M, 1GR65M, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, EF3, EF4, EF5, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Fits Brand
Vulcan Hart
Product Type
Combination Valve
Compatible with Manufacturer Model Number
1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 2HG45MF, 2HG65MF, 2HG85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91G, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-410841-00023
Zoro #
G7381595
UPC #
-
Country of Origin
United States

Details

Item
Valve,Combination,(Lp)
For Use With
Fryers
For Use With Mfr. Model Number
1GR45M, 1GR65M, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, EF3, EF4, EF5, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Fits Brand
Vulcan Hart
Product Type
Combination Valve
Compatible with Manufacturer Model Number
1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 2HG45MF, 2HG65MF, 2HG85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91G, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
For Use with Mfr Model Number
1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 2HG45MF, 2HG65MF, 2HG85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91G, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
Compatible Manufacturer Part Number
1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 2HG45MF, 2HG65MF, 2HG85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91G, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
Compatible with Mfr. Model No.
1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 2HG45MF, 2HG65MF, 2HG85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91G, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
Compatible Manufacturer Model Number
1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 2HG45MF, 2HG65MF, 2HG85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91G, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
Compatible with Manufacturer Model No.
1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 2HG45MF, 2HG65MF, 2HG85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91G, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
Compatible Pump Manufacturer Part Number
1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 2HG45MF, 2HG65MF, 2HG85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91G, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
Compatible Mfr. Model Number
1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 2HG45MF, 2HG65MF, 2HG85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91G, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65

Description

Valve,Combination,(Lp), For Use With Fryers, Product Type Combination Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.