Zoro Homepage

Valve, Solenoid Enclosed 120V

  • Mfr # 00-770085-00002

  • Zoro # G7361602


product price: $191.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gas Range
For Use With Mfr. Model Number
9000RE, 924A, 924RE, 936A, 936RE, 948A, 948RE, 960A, 960RE, 972A, 972RE
Fits Brand
Vulcan Hart
Product Type
Solenoid Valve
Compatible with Manufacturer Model Number
12, 24S, 36C, 36S, 48C, 48S, 48SS, 60CS, 60SC, 60SS, 72CC, 72CS, 72SC, 72SS, 924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, C12, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SC, C60SS, C72CC, C72CS, C72SC, C72SS, G36C, G48C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-770085-00002
Zoro #
G7361602
UPC #
-
Country of Origin
United States

Details

Item
Valve,Solenoid Enclosed 120V
For Use With
Gas Range
For Use With Mfr. Model Number
9000RE, 924A, 924RE, 936A, 936RE, 948A, 948RE, 960A, 960RE, 972A, 972RE
Fits Brand
Vulcan Hart
Product Type
Solenoid Valve
Compatible with Manufacturer Model Number
12, 24S, 36C, 36S, 48C, 48S, 48SS, 60CS, 60SC, 60SS, 72CC, 72CS, 72SC, 72SS, 924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, C12, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SC, C60SS, C72CC, C72CS, C72SC, C72SS, G36C, G48C
For Use with Mfr Model Number
12, 24S, 36C, 36S, 48C, 48S, 48SS, 60CS, 60SC, 60SS, 72CC, 72CS, 72SC, 72SS, 924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, C12, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SC, C60SS, C72CC, C72CS, C72SC, C72SS, G36C, G48C
Compatible Manufacturer Part Number
12, 24S, 36C, 36S, 48C, 48S, 48SS, 60CS, 60SC, 60SS, 72CC, 72CS, 72SC, 72SS, 924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, C12, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SC, C60SS, C72CC, C72CS, C72SC, C72SS, G36C, G48C
Compatible with Mfr. Model No.
12, 24S, 36C, 36S, 48C, 48S, 48SS, 60CS, 60SC, 60SS, 72CC, 72CS, 72SC, 72SS, 924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, C12, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SC, C60SS, C72CC, C72CS, C72SC, C72SS, G36C, G48C
Compatible Manufacturer Model Number
12, 24S, 36C, 36S, 48C, 48S, 48SS, 60CS, 60SC, 60SS, 72CC, 72CS, 72SC, 72SS, 924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, C12, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SC, C60SS, C72CC, C72CS, C72SC, C72SS, G36C, G48C
Compatible with Manufacturer Model No.
12, 24S, 36C, 36S, 48C, 48S, 48SS, 60CS, 60SC, 60SS, 72CC, 72CS, 72SC, 72SS, 924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, C12, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SC, C60SS, C72CC, C72CS, C72SC, C72SS, G36C, G48C
Compatible Pump Manufacturer Part Number
12, 24S, 36C, 36S, 48C, 48S, 48SS, 60CS, 60SC, 60SS, 72CC, 72CS, 72SC, 72SS, 924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, C12, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SC, C60SS, C72CC, C72CS, C72SC, C72SS, G36C, G48C
Compatible Mfr. Model Number
12, 24S, 36C, 36S, 48C, 48S, 48SS, 60CS, 60SC, 60SS, 72CC, 72CS, 72SC, 72SS, 924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, C12, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SC, C60SS, C72CC, C72CS, C72SC, C72SS, G36C, G48C

Description

Valve,Solenoid Enclosed 120V, For Use With Gas Range, Product Type Solenoid Valve, Compatible with Manufacturer Model Number 12, 24S, 36C, 36S, 48C, 48S, 48SS, 60CS, 60SC, 60SS, 72CC, 72CS, 72SC, 72SS, 924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, C12, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SC, C60SS, C72CC, C72CS, C72SC, C72SS, G36C, G48C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.