Zoro Homepage

White Cutting Board, 1/2", 19"x44"

  • Mfr # CUTBD-AHP48

  • Zoro # G9821799


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Length
7 in
Width
34 in
Material
Composite
Use With
Vulcan Hart Models: VHP848, AHP848
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUTBD-AHP48
Zoro #
G9821799
UPC #
656750889114
Country of Origin
United States

Dimensions

Length
7 in
Width
34 in
Thickness
1 in

Details

Item
Cutting Board
Material
Composite
Use With
Vulcan Hart Models: VHP848, AHP848
Characteristics
Scratch Resistant; Bacteria Resistant

Description

White Cutting Board,1/2",19"x44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.