Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Cutting Board, 1/2", 9.5"x47.25"

  • Mfr # CUTBD-60

  • Zoro # G9821686


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Length
7 in
Width
60 in
Material
Rubber
Use With
MSA and 900RX Heavy-Duty Gas Griddles
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUTBD-60
Zoro #
G9821686
UPC #
656750888919
Country of Origin
United States

Dimensions

Length
7 in
Width
60 in
Thickness
1 in

Details

Item
Cutting Board
Material
Rubber
Use With
MSA and 900RX Heavy-Duty Gas Griddles
Standards
NSF Listed
Features
Stainless Steel Frame With Removable Board Inserts

Description

White Cutting Board,1/2",9.5"x47.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.