Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Cutting Board, 1/2", 9.5"x59"

  • Mfr # CUTBD-72

  • Zoro # G9821695


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Length
7 in
Width
72 in
Material
Rubber
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUTBD-72
Zoro #
G9821695
UPC #
732003424605
Country of Origin
United States

Dimensions

Length
7 in
Width
72 in
Thickness
1 in

Details

Item
Cutting Board
Material
Rubber

Description

White Cutting Board,1/2",9.5"x59

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.