Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Cutting Board, 1/2", 9.5"x72"

  • Mfr # CUTBD-48

  • Zoro # G9821729


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Length
7 in
Width
48 in
Material
Rubber
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CUTBD-48
Zoro #
G9821729
UPC #
732003424575
Country of Origin
United States

Dimensions

Length
7 in
Width
48 in
Thickness
1 in

Details

Item
Cutting Board
Material
Rubber

Description

White Cutting Board,1/2",9.5"x72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.