Zoro Homepage

White Cutting Board, 1/2", 9.5"x72.25"

  • Mfr # CUTBD-AHP36

  • Zoro # G9821780


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Length
7 in
Width
34 in
Use With
Vulcan Hart Models: VHP636, AHP636
Thickness
1 in
Characteristics
Scratch Resistant; Bacteria Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUTBD-AHP36
Zoro #
G9821780
UPC #
656750889107
Country of Origin
United States

Dimensions

Length
7 in
Width
34 in
Thickness
1 in

Details

Item
Cutting Board
Use With
Vulcan Hart Models: VHP636, AHP636
Characteristics
Scratch Resistant; Bacteria Resistant

Description

White Cutting Board,1/2",9.5"x72.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.