Hex Key Set, 10-Piece, Chrome Vanadium Steel, Black, Specifications: Short Arm, Metric Measurement

  • Mfr # TW-050-03

  • Zoro # G713763039


product price:  $12.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TW-050-03
Zoro #
G713763039
UPC #
45734665521
Country of Origin
China

Description

Vulcan Hex Key Set, Specifications: Short Arm, Metric Measurement, Chrome Vanadium Steel, Black, Number of Pieces: 10, Includes: 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 8 mm, 10 mm Hex Keys, Compact Orange Plastic Holder

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.