
Hole Saw, 1-1/2 in Dia, 3/4 in D Cutting, 3 in Arbor, HCS Cutting Edge, 3 in Pilot Drill
Mfr # 941371OR
Zoro # G113760829
product price:Â $9.75
/eaKey Features
Saw Dia.
1-1/3"
Tooth Material
High Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
941371OR
Zoro #
G113760829
UPC #
45734680784
Country of Origin
China
Dimensions
Saw Dia.
1-1/3"
Details
Tooth Material
High Carbon Steel
Item
Hole Saw
Description
1-1/2 in high carbon steel all-in-one hole saw in hanger. Use for wood, plastic and PVC.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.