Hole Saw, 1-1/4 in Dia, 1-3/4 in D Cutting, 4/6 TPI, HSS Cutting Edge

  • Mfr # 960401OR
  • Zoro # G113760713
product price: 
$
14.75
/ea

Key Features

Tooth Material
Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
960401OR
Zoro #
G113760713
UPC #
45734680913
Country of Origin
China

Dimensions

Saw Dia.
1-1/4 in

Details

Tooth Material
Bi-Metal
Item
Hole Saw

Description

High-speed steel teeth are welded to insure consistent bond between body and teeth, and vacuum heat treated for consistent blade hardness. 4/6 Variable pitch tooth pattern for safe and efficient cutting through ferrous and non ferrous metals, wood with nails, plastic, fiberglass, wood and wood composite products.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews