Hole Saw with Arbor Hanager, 2-1/8 in Dia, 1-7/8 in D Cutting, 4/6 TPI, HSS Cutting Edge

  • Mfr # 961481OR

  • Zoro # G213761344


product price:  $17.95
/ea

Key Features

Saw Dia.
2-1/8"
Tooth Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
961481OR
Zoro #
G213761344
UPC #
45734680982
Country of Origin
China

Dimensions

Saw Dia.
2-1/8"

Details

Tooth Material
Bi-Metal
Item
Hole Saw

Description

2-1/8 in bi-metal hole saw with arbor in hanger. Use for ferrous and non-ferrous metals, wood with nails, plastic, fiberglass, wood and wood composite products.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.