Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Heater, 13-1/8 In. L

  • Mfr # WTP906A

  • Zoro # G2697931


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Heater Voltage
120V AC
Watts
1,000 W
NPT
1 in
Watt Density
31 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTP906A
Zoro #
G2697931
UPC #
094700485977
Country of Origin
United States

Dimensions

Overall Length
13 1/8 in
Min. Immersion Depth
9 1/8 in

Details

Phase
1
Heater Voltage
120V AC
Watts
1,000 W
NPT
1 in
Watt Density
31 W/sq in
Control Range
110 Degrees to 190 Degrees F
Screw Plug Material
Brass
Sheath Material
Copper
Item
Automatic Bushing Immersion Heater
Includes
Screw Plug, Thermostat
For Use With
Boiler and Hot Water Equipment, Cleaning and Rinsing Tanks, Liquids, Warming Equipment
Enclosure Type
Moisture Resistant Terminal
Special Information
Rugged Tubular Heating Element, Special Model Selections with Low Water Cut-Off
Standards
NEMA Housing
Type
Automatic Bushing

Description

Automatic Bushing Immersion Heater, 1,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 31 W/sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 13 1/8 in, Control Range 110 Degrees to 190 Degrees F, 1 in NPT, Enclosure Type Moisture Resistant Terminal, Min. Immersion Depth 9 1/8 in, Special Information Rugged Tubular Heating Element, Special Model Selections with Low Water Cut-Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.