Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Heater, 14-1/8 In. L

  • Mfr # WTP910A

  • Zoro # G2493653


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Heater Voltage
120V AC
Watts
1,500 W
NPT
1 in
Watt Density
41 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WTP910A
Zoro #
G2493653
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 1/8 in
Min. Immersion Depth
10 1/8 in

Details

Phase
1
Heater Voltage
120V AC
Watts
1,500 W
NPT
1 in
Watt Density
41 W/sq in
Control Range
110 Degrees to 190 Degrees F
Screw Plug Material
Brass
Sheath Material
Copper
Item
Autmomatic Bushing Immersion Heater
For Use With
Boiler and Hot Water Equipment, Cleaning and Rinsing Tanks, Liquids, Warming Equipment
Includes
Screw Plug, Thermostat
Enclosure Type
Moisture Resistant Terminal
Special Information
Rugged Tubular Heating Element, Special Model Selections with Low Water Cut-Off
Type
Automatic Bushing
Standards
NEMA Housing

Description

Autmomatic Bushing Immersion Heater, 1,500 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 41 W/sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 14 1/8 in, Control Range 110 Degrees to 190 Degrees F, 1 in NPT, Enclosure Type Moisture Resistant Terminal, Min. Immersion Depth 10 1/8 in, Special Information Rugged Tubular Heating Element, Special Model Selections with Low Water Cut-Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.