Zoro Homepage

K Type Solid Wire, Length 100 Ft, PTFE

  • Mfr # N56/07025

  • Zoro # G1678476


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Insulation Material - Wire and Cable
PTFE
Wire Size
20 AWG
Ambient Temp. Limits
500 Degrees F
Length - Wire and Cable
100 ft.
Jacket Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N56/07025
Zoro #
G1678476
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
20 AWG
Length - Wire and Cable
100 ft.
Wire Size - Wire and Cable
20 AWG
Length
100 ft
Length (Wire and Cable)
100 ft.
Wire Size (Wire and Cable)
20 AWG
Wire Length
100 ft
Conductor Size
20 AWG
Overall Length
100 ft

Details

Item
Thermocouple Wire
Insulation Material - Wire and Cable
PTFE
Ambient Temp. Limits
500 Degrees F
Jacket Color
Brown
Wire and Cable Item
Thermocouple Wire
Wire Type
Type K
Termination Type - Wire and Cable
None
Number of Conductors
2
Solid / Stranded
Solid
Insulation
PTFE
Termination Type
None
Used In
Oxidizing and Reducing Atmosphere
Wire Type - Wire and Cable
K
Termination Type (Wire and Cable)
None
Trade Designation
K
Insulation Material
PTFE
Conductor Design
Solid
Temperature Rating - Maximum Dry
500 Degrees F
Number of Strands
1
Conductor Insulation Color
Red, Yellow
Thermocouple Type
Type K
Packaging
Spool
Conductor Insulation Material
PTFE
Conductor Material
Chromel/Alumel

Description

Thermocouple Wire, Wire Type Type K, Wire Size 20 AWG, Wire Length 100 ft, Solid, Jacket Color Brown, Number of Conductors 2, Insulation Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.