Zoro Homepage

K Type Stranded Wire, Length 100 Ft, Glass

  • Mfr # N56/07023

  • Zoro # G1454941


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Wire Size - Wire and Cable
20 AWG
Wire Type - Wire and Cable
K
Termination Type - Wire and Cable
None
Insulation Material - Wire and Cable
Glass Braid
Insulation
Glass Braid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N56/07023
Zoro #
G1454941
UPC #
-
Country of Origin
United States

Dimensions

Wire Size - Wire and Cable
20 AWG
Length - Wire and Cable
100 ft.
Length
100 ft
Wire Size
20 AWG
Length (Wire and Cable)
100 ft.
Wire Size (Wire and Cable)
20 AWG
Wire Length
100 ft
Conductor Size
20 AWG
Overall Length
100 ft

Details

Item
Thermocouple Wire
Wire Type - Wire and Cable
K
Termination Type - Wire and Cable
None
Insulation Material - Wire and Cable
Glass Braid
Insulation
Glass Braid
Wire and Cable Item
Thermocouple Wire
Solid / Stranded
Stranded
Jacket Color
Brown
Ambient Temp. Limits
900 Degrees F
Number of Conductors
2
Termination Type
None
Wire Type
Type K
Termination Type (Wire and Cable)
None
Trade Designation
K
Conductor Design
Stranded
Insulation Material
Glass Braid
Packaging
Spool
Temperature Rating - Maximum Dry
900 Degrees F
Thermocouple Type
Type K
Conductor Material
Chromel/Alumel
Number of Strands
7
Conductor Insulation Color
Red, Yellow
Conductor Insulation Material
Fiberglass

Description

Thermocouple Wire, Wire Type Type K, Wire Size 20 AWG, Wire Length 100 ft, Stranded, Jacket Color Brown, Number of Conductors 2, Insulation Material Glass Braid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.