Zoro Homepage

Over the Side Immersion Heater, 17 In. L

  • Mfr # TIB-39TB

  • Zoro # G2615155


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Heater Voltage
240V AC
Watts
9,000 W
Watt Density
40 W/sq in
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIB-39TB
Zoro #
G2615155
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 in
Min. Immersion Depth
17 in
Height
36 in

Details

Phase
3
Heater Voltage
240V AC
Watts
9,000 W
Watt Density
40 W/sq in
Sheath Material
Incoloy(R)
Item
Over The Side Immersion Heater
Enclosure Type
Moisture Resistant Terminal
Includes
Wall Riser Tube
For Use With
Cleaning and Rinsing Tanks, Oil Storage Tanks
Special Information
Easy Installation and Removal, Rugged Tubular Heating Element Construction, Top-Mounted Heaters for Tanks and Drums
Type
Over The Side

Description

Over The Side Immersion Heater, 9,000 W Watts, Sheath Material Incoloy(R), Watt Density 40 W/sq in, Heater Voltage 240V AC, 3 Phase, Overall Length 17 in, Enclosure Type Moisture Resistant Terminal, Min. Immersion Depth 17 in, Height 36 in, Special Information Easy Installation and Removal, Rugged Tubular Heating Element Construction, Top-Mounted Heaters for Tanks and Drums, For Use With Cleaning and Rinsing Tanks, Oil Storage Tanks, Includes Wall Riser Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.