Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Over the Side Immersion Heater, 54 In. H

  • Mfr # TS-36TB

  • Zoro # G3443356


product price: $913.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Phase
1
Heater Voltage
240V AC
Watts
6,000 W
Watt Density
20 W/sq in
Overall Length
40 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-36TB
Zoro #
G3443356
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40 1/4 in
Min. Immersion Depth
40 1/4 in
Height
54 in

Details

Phase
1
Heater Voltage
240V AC
Watts
6,000 W
Watt Density
20 W/sq in
Sheath Material
Steel
Item
Over The Side Immersion Heater
Includes
Wall Riser Tube
For Use With
Cleaning and Rinsing Tanks, Oil Storage Tanks
Enclosure Type
Moisture Resistant Terminal
Special Information
Easy Installation and Removal, Rugged Tubular Heating Element Construction, Top-Mounted Heaters for Tanks and Drums
Type
Over The Side

Description

Over The Side Immersion Heater, 6,000 W Watts, Sheath Material Steel, Watt Density 20 W/sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 40 1/4 in, Enclosure Type Moisture Resistant Terminal, Min. Immersion Depth 40 1/4 in, Height 54 in, Special Information Easy Installation and Removal, Rugged Tubular Heating Element Construction, Top-Mounted Heaters for Tanks and Drums, For Use With Cleaning and Rinsing Tanks, Oil Storage Tanks, Includes Wall Riser Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.