Zoro Homepage

Replacement Heating Element, 20 In, 240V

  • Mfr # A17/3000/126005

  • Zoro # G2248565


product price: $160.99
/ea
Free Shipping & Returns

Key Features

For Use With
Spa and Hot Tub Heaters
Voltage
240 V AC
Type
Immersion
Standards
E80296
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A17/3000/126005
Zoro #
G2248565
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 in

Details

Item
Replacement Heating Element
For Use With
Spa and Hot Tub Heaters
Voltage
240 V AC
Type
Immersion
Standards
E80296
Phase
1
Amps
25.00

Description

Replacement Heating Element, For Use With Spa and Hot Tub Heaters, Overall Length 20 in, Standards E80296, Voltage 240 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.