
Vulcan 60SS-10BN, Endurance Range, 2 Standard Ovens, Natural Gas, S/S, 10 Burners
Mfr # 60SS-10BN
Zoro # G105723863
product price:Â $14,439.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60SS-10BN
Zoro #
G105723863
UPC #
-
Country of Origin
United States
Description
Vulcan 60ss-10bn, endurance range, 2 standard ovens, natural gas features: 60-inch wide oven frame is fully mig welded for durability stainless steel front, sides, backriser, lift-off high shelf 6" stainless steel adjustable legs ten open top burners, each burner is 30,000 btu/hr. With lift-off burner heads shrouded flash tube pilot system (one pilot per two burners) extra deep pull out crumb tray with welded corners to contain liquids left oven: 23,000 btu/hr. Baker's depth oven cavity, full size sheet pans (18" x 26") fit front to back only right oven: 35,000 btu/hr. Baker's depth oven cavity, full size sheet pans (18" x 26") fit front to back and side to side oven thermostats adjusts from 250f to 500f 1" rear gas connection and pressure regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.