Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vulcan MSA48-102 Heavy-DutyFlat Top Griddle/Grill, Propane, S/S, 4 Burners

  • Mfr # MSA48-102

  • Zoro # G505990094


product price: $15,934.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSA48-102
Zoro #
G505990094
UPC #
-
Country of Origin
United States

Description

Vulcan msa48-102, heavy-duty flat top griddle/grill, propane features: 27,000 btus per 12" section, u-shaped steel burners 48" w x 24" d griddle plate fully welded stainless and aluminized steel chassis frame with one drawer mechanical snap-action thermostatic controls 1" thick polished steel griddle plate 1 supervised pilot safety valve for every 2 burners; valve will completely shut off gas to pilot and burners if pilot extinguishes or gas supply is interrupted heavy duty flat top enables breakfast to dinner functionality cool bull nose design keeps the grill front rail cool to the touch at all times 11" low profile cooking height on 4" adjustable legs large 6 quart stainless steel grease drawer (2 drawers on 60" and 72" models) manual ignition " rear gas connection and gas pressure regulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.