Zoro Homepage

Screw Plug Immersion Heater, 18-7/8 In. L

  • Mfr # AUO215A

  • Zoro # G1525772


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Heater Voltage
120V AC
Watts
1,500 W
NPT
2 in
Watt Density
23 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUO215A
Zoro #
G1525772
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 7/8 in
Min. Immersion Depth
11 3/4 in

Details

Phase
1
Heater Voltage
120V AC
Watts
1,500 W
NPT
2 in
Watt Density
23 W/sq in
Control Range
100 Degrees to 550 Degrees F
Screw Plug Material
Steel
Sheath Material
Steel
Item
Screw Plug Immersion Heater
For Use With
Boiler and Hot Water Equipment, Cleaning and Rinsing Tanks, Liquids, Warming Equipment
Includes
Screw Plug, Thermostat
Enclosure Type
Moisture Resistant Terminal
Special Information
Rugged Tubular Heating Element, Special Model Selections with Low Water Cut-Off
Standards
NEMA Housing
Type
Thermostat Controlled Bushing

Description

Screw Plug Immersion Heater, 1,500 W Watts, Sheath Material Steel, Screw Plug Material Steel, Watt Density 23 W/sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 18 7/8 in, Control Range 100 Degrees to 550 Degrees F, 2 in NPT, Enclosure Type Moisture Resistant Terminal, Min. Immersion Depth 11 3/4 in, Special Information Rugged Tubular Heating Element, Special Model Selections with Low Water Cut-Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.