Zoro Homepage

Screw Plug Immersion Heater, 19 In. L

  • Mfr # AUW230B

  • Zoro # G2196747


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Heater Voltage
240V AC
Watts
3,000 W
NPT
2 in
Watt Density
48 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUW230B
Zoro #
G2196747
UPC #
085267266406
Country of Origin
United States

Dimensions

Overall Length
19 in
Min. Immersion Depth
11 7/8 in

Details

Phase
1
Heater Voltage
240V AC
Watts
3,000 W
NPT
2 in
Watt Density
48 W/sq in
Control Range
60 Degrees to 250 Degrees F
Screw Plug Material
Brass
Sheath Material
Copper
Item
Screw Plug Immersion Heater
Includes
Screw Plug, Thermostat
Enclosure Type
Moisture Resistant Terminal
For Use With
Boiler and Hot Water Equipment, Cleaning and Rinsing Tanks, Liquids, Warming Equipment
Special Information
Rugged Tubular Heating Element, Special Model Selections with Low Water Cut-Off
Standards
NEMA Housing
Type
Thermostat Controlled Bushing

Description

Screw Plug Immersion Heater, 3,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 48 W/sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 19 in, Control Range 60 Degrees to 250 Degrees F, 2 in NPT, Enclosure Type Moisture Resistant Terminal, Min. Immersion Depth 11 7/8 in, Special Information Rugged Tubular Heating Element, Special Model Selections with Low Water Cut-Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.