Shop VULCAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steam Kettle, 60 gal, 39-1/2 in H
- Mfr # K60GL
- Zoro # G423354930
product price:Â
$
52,979.99
/ea
Key Features
Capacity
60 gal
Cover Type
Spring-Assisted Hinged Cover
Installation Type
Freestanding
Cord Length
6 ft
Product Type
Steam Kettle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K60GL
- Zoro #
- G423354930
- UPC #
- -
- Country of Origin
- United States
- Capacity
- 60 gal
- Cover Type
- Spring-Assisted Hinged Cover
- Installation Type
- Freestanding
- Product Type
- Steam Kettle
- Item
- Steam Kettle
- Standards
- ASME, UL Certified to CSA 1.8, NSF 4, UL Certified to ANSI Z83.11
- Current
- 5 A
- Features
- 2 in Compression Tangent Draw-Off Valve with Perforated Strainer, Ellipsoidal Bottom Kettle Liner Formed and Fully Welded Standard Type 316 and Type 304 Stainless Steel Exterior, Heavy Bar Rim
- Jacket Pressure Rating
- 50 psi
- Includes
- Spring Assist Hinged Cover with Condensate Ring
- Heating Capacity
- 100,000 BtuH
- Plug Type
- 5-15P
- Voltage
- 120V
- Operating Temperature - Minimum
- 165 Degrees F
- Operating Temperature - Maximum
- 285 Degrees F
- Material
- Stainless Steel
- Weight
- 950 lb
- Shell Material
- Stainless Steel
Dimensions
- Cord Length
- 6 ft
- Valve Size
- 2 in
- Overall Height
- 39 1/2 in
- Overall Width
- 40 7/8 in
- Overall Depth
- 40 7/8 in
- Fits Chest Size
- 2 in Compression Tangent Draw-Off Valve with Perforated Strainer, Ellipsoidal Bottom Kettle Liner Formed and Fully Welded Standard Type 316 and Type 304 Stainless Steel Exterior, Heavy Bar Rim
Description
Steam Kettle, 60 gal, 39-1/2 in H
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.