Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Heater, 10-1/2 In. L, 1200 Deg F

  • Mfr # OS1410-400B

  • Zoro # G2542836


product price: $49.99
/ea

Key Features

Heater Voltage
240V
Overall Length
10 1/2 in
Mounting Dimension
9 1/2 in
Watts
400 W
Watt Density
19 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS1410-400B
Zoro #
G2542836
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 1/2 in
Mounting Dimension
9 1/2 in
Slotted Hole Length
1/2 in
Slotted Hole Width
5/16 in
Screw Size
10-32

Details

Item
Strip Heater
Heater Voltage
240V
Watts
400 W
Watt Density
19 W/sq in
Terminals
Offset
Phase
1
Sheath Material
Stainless Steel
Mounting Type
Surface Mount
Standards
UL Recognized
Material
Stainless Steel
Max. Sheath Temp.
1,200 Degrees F
Includes
Mounting Tabs

Description

Strip Heater, Heater Voltage 240V, Terminals Offset, Overall Length 10 1/2 in, Mounting Dimension 9 1/2 in, 400 W Watts, Watt Density 19 W/sq in, Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.