Strip Heater, 120V, 21 In. L, 1200 Deg F

  • Mfr # OS1221-500A

  • Zoro # G2739466


product price:  $62.95
/ea

Key Features

Heater Voltage
120V
Overall Length
21 in
Mounting Dimension
20 in
Watts
500 W
Watt Density
10 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OS1221-500A
Zoro #
G2739466
UPC #
094701006317
Country of Origin
United States

Dimensions

Overall Length
21 in
Mounting Dimension
20 in
Slotted Hole Length
1/2 in
Slotted Hole Width
5/16 in
Screw Size
10-32

Details

Item
Strip Heater
Heater Voltage
120V
Watts
500 W
Watt Density
10 W/sq in
Terminals
Offset
Phase
1
Standards
UL Recognized
Max. Sheath Temp.
1,200 Degrees F
Material
Stainless Steel
Sheath Material
Stainless Steel
Mounting Type
Surface Mount
Includes
Mounting Tabs

Description

Strip Heater, Heater Voltage 120V, Terminals Offset, Overall Length 21 in, Mounting Dimension 20 in, 500 W Watts, Watt Density 10 W/sq in, Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.