Strip Heater, 120V, 8 In. L, 1200 Deg F

  • Mfr # OS1208-150A

  • Zoro # G1523067


product price: $39.95
/ea

Key Features

Heater Voltage
120V
Overall Length
8 in
Mounting Dimension
7 in
Watts
150 W
Watt Density
12 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS1208-150A
Zoro #
G1523067
UPC #
094700523204
Country of Origin
United States

Dimensions

Overall Length
8 in
Mounting Dimension
7 in
Slotted Hole Length
1/2 in
Slotted Hole Width
5/16 in
Screw Size
10-32

Details

Item
Strip Heater
Heater Voltage
120V
Watts
150 W
Watt Density
12 W/sq in
Terminals
Offset
Phase
1
Standards
UL Recognized
Material
Stainless Steel
Includes
Mounting Tabs
Sheath Material
Stainless Steel
Max. Sheath Temp.
1,200 Degrees F
Mounting Type
Surface Mount

Description

Strip Heater, Heater Voltage 120V, Terminals Offset, Overall Length 8 in, Mounting Dimension 7 in, 150 W Watts, Watt Density 12 W/sq in, Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.