Strip Heater, 240V, 12 In. L, 1200 Deg F
Mfr # OS1212-250B
Zoro # G1681933
product price:Â $54.45
/eaKey Features
Heater Voltage
240V
Overall Length
12 in
Mounting Dimension
11 in
Watts
250 W
Watt Density
10 W/sq in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OS1212-250B
Zoro #
G1681933
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Mounting Dimension
11 in
Slotted Hole Length
1/2 in
Slotted Hole Width
5/16 in
Screw Size
10-32
Details
Item
Strip Heater
Heater Voltage
240V
Watts
250 W
Watt Density
10 W/sq in
Terminals
Offset
Phase
1
Sheath Material
Stainless Steel
Material
Stainless Steel
Max. Sheath Temp.
1,200 Degrees F
Includes
Mounting Tabs
Mounting Type
Surface Mount
Standards
UL Recognized
Description
Strip Heater, Heater Voltage 240V, Terminals Offset, Overall Length 12 in, Mounting Dimension 11 in, 250 W Watts, Watt Density 10 W/sq in, Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.