Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tri-Ball, 1-7/8, 2, 2-5/16 in Dia Ball, Steel

  • Mfr # TBH02

  • Zoro # G214546117


product price: $69.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH02
Zoro #
G214546117
UPC #
45734668980
Country of Origin
China

Description

Triple-ball hitch mount consist of: 1-7/8 in ball - max trailer weight: 2000 lbs 907 kg, max tongue weight: 200 lbs 90 kg, 2 in ball - max trailer weight: 6000 lbs 2722 kg, max tongue weight: 600 lbs 272 kg and 2-5/16 in ball - max trailer weight: 10000 lbs 4536 kg, max tongue weight: 1000 lbs 453 kg. Durable steel construction with corrosion-resistant black powder coating finish.

Restrictions

WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.