Shop VULCAN
Create Account
TS1033 SAE Socket Set, Chrome Vanadium Steel, Polished, 33-Piece
- Mfr # TS1033
- Zoro # G804300112
product price:Â
$
97.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS1033
- Zoro #
- G804300112
- UPC #
- 45734901582
- Country of Origin
- Taiwan, Province of China
Description
Chrome vanadium steel socket with polished finish. 18-piece socket: one each 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 15/32 in, 1/2 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 23/32 in, 3/4 in, 25/32 in, 13/16 in, 7/8 in, 15/16 in. 9-piece 6-point deep sockets: one each 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in. 6-piece 3 in and 6 in extension bar, universal joint, 8 in quick-release ratchet handle with snap on type, 2-piece: 3/8 in and 5/8 in, 3/16 in spark plug and blow case.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.