Zoro Homepage

Wood Splitting Maul, 6 lb Head, Wood Handle

  • Mfr # 34526

  • Zoro # G813994012


product price: $40.89
/ea

Key Features

Handle Material
Wood
Handle Length
35 in
Width
4 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34526
Zoro #
G813994012
UPC #
755625014924
Country of Origin
Mexico

Dimensions

Handle Length
35 in
Width
4 in
Depth
2 in

Details

Handle Material
Wood

Description

Wood splitting maul with 6 lb head and 35 in Hickory handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.