116 Buff Polyurethane Window and Door Caulk Sealant 10.1 fl. oz.

  • Mfr # 2674810334

  • Zoro # G315784197


product price: $15.15
/ea
Sold in multiples of 12 for $181.80

Key Features

Container Type
Cartridge
Full Cure Time
14 to 21 Days
Adhesive Grouping
Caulk
Container Size
10.1 Oz.
Sealant Base
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2674810334
Zoro #
G315784197
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10.1 Oz.

Details

Container Type
Cartridge
Full Cure Time
14 to 21 Days
Adhesive Grouping
Caulk
Sealant Base
Polyurethane
Series
116
Color
Buff

Description

Vulkem116 is an excellent general-purpose sealant for construction applications, it is a textured, single-component, moisture-curing, gun-grade polyurethane sealant. Vulkem 116 has a 30-year history of delivering superior primer less adhesion to porous substrates, which makes it the choice for sealing expansion joints in commercial construction applications. Vulkem 116 is rated for ± 25 percent movement capability and offers excellent performance in dynamic joints. Suitable for certain water immersion applications. Cure of the sealant can be accelerated with the addition of Vulkem Catalyst 45/116 as needed. Vulkem 116 meets or exceeds the requirements of the following specifications - ASTM C920 Type S, Grade NS, Class 25, Use T, NT, M, A, I class II, and O. U.S. Federal Specification TT-S-00230C, Class A, Type II, CAN/CGSB-19.13-M87. USDA regulation for indirect food contact. Canadian Food Inspection Agency. City of Los Angeles COLA approval standards.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.