Zoro Homepage

Angle Floor Marking Tape Yellow, 2" W x 100 ft. L

  • Mfr # CONANGLEY

  • Zoro # G5855396


product price: $120.00
/pk 100, $1.20/ea
Free Shipping & Returns

Key Features

Width
2"
Length
100 ft.
Color
Yellow
Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CONANGLEY
Zoro #
G5855396
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
100 ft.

Details

Item
Angle Floor Marking Tape
Color
Yellow
Pattern
Solid

Description

Floor Marking Tape,Yellow,Angle,PK 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.