Zoro Homepage

Industrial Angle Floor Marking Tape Red, 2" W x 6" L

  • Mfr # CONANGLER

  • Zoro # G5855457


product price: $120.00
/pk 100, $1.20/ea
Free Shipping & Returns

Key Features

Width
2"
Length
6"
Color
Red
Pattern
Solid
Depth
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CONANGLER
Zoro #
G5855457
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
6"
Depth
6"

Details

Item
Industrial Angle Floor Marking Tape
Color
Red
Pattern
Solid

Description

Floor Marking Tape,Red,6 In.L,Ang,PK 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.