Industrial Safety Floor Marking Tape Gray, 6" W x 100 ft. L
Mfr # CON6RGRY
Zoro # G5854626
product price: $204.00
/ea
Free Shipping & Returns
Key Features
Width
6"
Length
100 ft.
Color
Gray
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CON6RGRY
Zoro #
G5854626
UPC #
-
Country of Origin
United States
Dimensions
Width
6"
Length
100 ft.
Details
Item
Industrial Safety Floor Marking Tape
Color
Gray
Pattern
Solid
Description
Floor Marking Tape,Gray,Roll,6 In.W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.