Industrial Safety Floor Marking Tape Green, 3" W x 100 ft. L
Mfr # CON3RG
Zoro # G5854547
product price: $143.00
/ea
Free Shipping & Returns
Key Features
Width
3"
Length
100 ft.
Color
Green
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CON3RG
Zoro #
G5854547
UPC #
-
Country of Origin
United States
Dimensions
Width
3"
Length
100 ft.
Details
Item
Industrial Safety Floor Marking Tape
Color
Green
Pattern
Solid
Description
Floor Marking Tape,Green,Roll,3 In.W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.