Zoro Homepage

Industrial Safety Floor Marking Tape Orange, 2" W x 100 ft. L

  • Mfr # CON2RO

  • Zoro # G5854845


product price: $127.00
/ea
Free Shipping & Returns

Key Features

Length
100 ft.
Width
2"
Color
Orange
Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CON2RO
Zoro #
G5854845
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft.
Width
2"

Details

Item
Industrial Safety Floor Marking Tape
Color
Orange
Pattern
Solid

Description

Floor Marking Tape,Orange,Roll,2 In.W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.