
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB141065PCCT
Zoro #
G3990021
UPC #
-
Country of Origin
Germany
Dimensions
Depth
6.5"
Height
14.22 in
Width
10.00"
Nominal Enclosure Width
10 in
Description
Height 14.22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.