Zoro Homepage
This item is Discontinued.
Vynckier 17.31" H x 15.31" W x Enclosure CVJ1614HW

17.31" H x 15.31" W x Enclosure (Discontinued)

  • Mfr # CVJ1614HW
  • Zoro # G3988658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVJ1614HW
Zoro #
G3988658
UPC #
-
Country of Origin
United States

Dimensions

Width
15.31"
Height
17.31 in

Details

Item
Enclosure

Description

Height 17.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.