Zoro Homepage
This item is Discontinued.
Hoffman Polycarbonate Enclosure, 4X, Screw On MB141004PCCT

Polycarbonate Enclosure, 4X, Screw On (Discontinued)

  • Mfr # MB141004PCCT
  • Zoro # G6532215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB141004PCCT
Zoro #
G6532215
UPC #
-
Country of Origin
Germany

Dimensions

Depth
4.38 in
Width
10.00 in
Nominal Enclosure Width
10 in
Height
14.22 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
4X
Material of Enclosure
Polycarbonate
Closure Method
Screws
Enclosure Cover Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth
Mounting
Wall
Solid / Clear Cover
Clear
Basic Material
Nonmetallic
IP Rating
66
Gasket
Polyurethane
Knockouts / No Knockouts
No Knockouts
Includes
(4) Nonmetallic Cover Screws
NEMA Rating
4X
Material
Polycarbonate
Standards
UL Listed, CSA Certified, CE Approved
Series
MB
Enclosure Cover Features
Clear

Description

Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 10 in, Screw On Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Screws, Finish Smooth, Color Light Gray, Depth 4.38 in, Enclosure Cover Features Clear, Polyurethane Gasket, Height 14.22 in, Includes (4) Nonmetallic Cover Screws, IP Rating 66, Wall Mounting, Series MB, Standards UL Listed, CSA Certified, CE Approved, Width 10.00 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.