Zoro Homepage
This item is Discontinued.
No Product Image Available

Polycarbonate Enclosure, 4X, Screw On (Discontinued)

  • Mfr # MB070402PCCT
  • Zoro # G3989577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB070402PCCT
Zoro #
G3989577
UPC #
-
Country of Origin
Germany

Dimensions

Depth
2.23"
Width
3.7"
Height
7.09 in
Nominal Enclosure Width
4 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
4X
Material of Enclosure
Polycarbonate
Closure Method
Screws
Enclosure Cover Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth
Mounting
Wall
Solid / Clear Cover
Clear
Material
Polycarbonate
Includes
(4) Nonmetallic Cover Screws
Enclosure Cover Features
Clear
Series
MB
Knockouts / No Knockouts
No Knockouts
NEMA Rating
4x
IP Rating
66
Standards
UL Listed, CSA Certified, CE Approved
Basic Material
Nonmetallic
Gasket
Polyurethane

Description

Height 7.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.