Zoro Homepage
This item is Discontinued.
Vynckier Enclosure, 15.31 in H, 6.6" D CVJ1412HWPL2

Enclosure, 15.31 in H, 6.6" D (Discontinued)

  • Mfr # CVJ1412HWPL2
  • Zoro # G3989260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVJ1412HWPL2
Zoro #
G3989260
UPC #
-
Country of Origin
United States

Dimensions

Width
13.31"
Depth
6.6"
Height
15.31 in

Details

Item
Enclosure

Description

Height 15.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.