Zoro Homepage
This item is Discontinued.
Vynckier Polycarbonate Multibox G 124x122x85, Pc Multibox, 4X, Screw On MBG050503PC

Polycarbonate Multibox G 124x122x85, Pc Multibox, 4X, Screw On (Discontinued)

  • Mfr # MBG050503PC
  • Zoro # G7745129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBG050503PC
Zoro #
G7745129
UPC #
-
Country of Origin
Germany

Dimensions

Width
4.80"
Nominal Enclosure Width
5 in
Depth
3.55"
Height
4.88"

Details

Item
Multibox G 124x122x85,Pc Multibox
Enclosure NEMA Rating
4X
Material of Enclosure
Polycarbonate
Closure Method
Screws
Enclosure Cover Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth
Mounting
Wall
Solid / Clear Cover
Solid
Gasket
Polyurethane
Features
Recessed Cover
Basic Material
Nonmetallic
Knockouts / No Knockouts
No Knockouts
NEMA Rating
4x
Series
MB
Enclosure Cover Features
Opaque
Includes
(4) Stainless Steel Cover Screws
Material
Polycarbonate
IP Rating
67
Standards
UL Listed, CSA Certified, CE Approved
Item - Electrical Enclosure
Enclosure

Description

Multibox G 124x122x85,Pc Multibox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.