Shop VYNCKIER ENCLOSURE SYSTEMS
See all product information
Create Account
Padlockable Latch Electrical Enclosures, 17.32 in H, 6.67 in D, 15.32 in W, NEMA 4X, Fiberglass
- Mfr # RVJ1614HWPL2
- Zoro # G605261100
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
15.32 in
Nominal Height
17.32 in
Nominal Depth
6.67 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVJ1614HWPL2
- Zoro #
- G605261100
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- Fiberglass
- Closure Method
- Padlockable Latch
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Non-Metallic
- Color
- Light Gray
- Finish
- Smooth Matte
- Cover Style
- Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.