This item is Discontinued.

No Product Image Available

Polycarbonate Enclosure, 4X, Screw On (Discontinued)

  • Mfr # MB040402PCCT
  • Zoro # G3989470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB040402PCCT
Zoro #
G3989470
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.7 in
Width
3.7"
Depth
2.23"
Nominal Enclosure Width
4 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
4X
Material of Enclosure
Polycarbonate
Closure Method
Screws
Enclosure Cover Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth
Mounting
Wall
Solid / Clear Cover
Clear
Basic Material
Nonmetallic
Enclosure Cover Features
Clear
Includes
(4) Nonmetallic Cover Screws
Standards
UL Listed, CSA Certified, CE Approved
NEMA Rating
4x
IP Rating
66
Series
MB
Material
Polycarbonate
Gasket
Polyurethane
Knockouts / No Knockouts
No Knockouts

Description

Height 3.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.